Motion
3-HR1005
Adjustable Hose Bumper - For Use With D9000, E9000, FE9000, 3100, 4800 and SD
MI ITEM #02868352
MFR #3-HR1005
Price$36.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Hose Bumper - For Use With D9000, E9000, FE9000, 3100, 4800 and SD
MI ITEM #02868352
MFR #3-HR1005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.68/each

Specifications

Dimensions

  • Hose Diameter
    3/4 in
  • Shipping Weight
    0.95 lbs

Details

  • Harmonization Code
    4016.99.6050
  • Manufacturer Upc Number
    699567004561
  • UPC_NO
    699567004561

Overview

Mfr description
3HR1005 BUMPER
  • Adjustable hose bumpers are solid molded rubber assuring a long life and nonslip grip.
  • Hose bumpers allow the desired length of hose to be permanently stored outside the reel.
  • Hose bumpers are included on the reels purchased with hose.
  • Reels purchased without hose do not include the hose bumper.
  • When ordering, advise the part number, reel model and the hose I.D. and O.D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought