Motion
CREHBF-PN31

SEALMASTER
CREHBF-PN31

711416 Hanger Ball Bearing Unit - 1.9375 in ID, 174.6 mm OD, 2.0313 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #02868369
MFR #CREHBF-PN31
Your Price$2,571.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CREHBF-PN31

711416 Hanger Ball Bearing Unit - 1.9375 in ID, 174.6 mm OD, 2.0313 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
MI ITEM #02868369
MFR #CREHBF-PN31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,571.63/each(List $3,085.96)

Overview

Mfr description
CREHBF-PN31
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. USDA H1 complaint food grade grease Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

Specifications

  • Bore Diameter
  • Housing Material
    Flouropolymer Coated Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    4.3750 in
  • Overall Height
    5.4380 in
  • Overall Width
  • Bore Type
    Straight
  • Finish Coating
    Fluoropolymer
  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Operating Temperature Range
    220 °F
  • Thread Size
    1 - 11 1/2 in
  • Thread Length
    0.8125 in
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CREHBF
  • Replacement Bearing
    PN-31
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CREHBF-PN31
  • Manufacturer Upc Number
    662461338520
  • UPC_NO
    662461338520
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text