Motion
CREHBF-PN35

SEALMASTER
CREHBF-PN35

Hanger Ball Bearing Unit - 2-3/16 in ID, 5.6250 in OD, 2.5625 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #02868371
MFR #CREHBF-PN35
Price$2,036.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CREHBF-PN35

Hanger Ball Bearing Unit - 2-3/16 in ID, 5.6250 in OD, 2.5625 in Width, Cast Iron, Standard Duty, Set Screw
Mi Item #02868371
MFR #CREHBF-PN35

Mfr description
CREHBF-PN35
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. USDA H1 complaint food grade grease Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,036.84/each

Specifications

Dimensions

  • Bearing Width
    65 mm
  • Body Diameter
    2.9810 in, 75.72 mm
  • Body Width
    1.4400 in | 36.58 mm
  • Bore Diameter  
    2-3/16 in
  • Bore Length
    65 mm
  • Compatible Bore Diameter
    2.1875 in, 55.56 mm
  • Frame Size
    2-27
  • Inner Ring Width
    2.5590 in, 65 mm
  • Outside Diameter
    5.6250 in
  • Overall Diameter
    2.9810 in, 75.72 mm
  • Overall Height
    6.8130 in
  • Overall Length
    5.6300 in, 143 mm
  • Overall Width  
    2.5625 in
  • Shaft Centerline Height
    101.60 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Thread Length
    1.1250 in
  • Thread Size
    3/4 - 14 in

Details

  • Anti-Rotation Pin
    Yes
  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bearing Number
    PN-35
  • Bearing Series
    CREHBF
  • Bearing Style
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Compatible Bearing Type
    Ball Bearing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    52440 N, 11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Fluoropolymer
  • Flinger Material
    304 Stainless Steel
  • Grease Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Hanger Unit Type
    Hanger Block
  • Housing Construction
    One Piece
  • Housing ID
    55.56 mm
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger Unit
  • Inner Ring Material
    52100 Bearing Steel
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Lubricated
  • Manufacturer Catalog Number
    CREHBF-PN35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461337226
  • Material
    Cast Iron
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Mounting Type
    Hanger Mount
  • Operating Temperature Range
    220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Performance
    1250 rpm
  • Radial Dynamic Load Capacity
    52440 N, 11789 lbf
  • Radial Static Load Capacity
    36253 N, 8150 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    PN-35
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding Retainer
  • Rotating Speed
    1250 rpm
  • Seal Material
    304 Stainless Steel
  • Seal Type
    High Performance Triple Lip Seal
  • Sealing Type
    Multi-Lip Contact Seal
  • Series
    CREHBF
  • Series / Type
    CREHBF
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    36253 N, 8150 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461337226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)