Motion
ERX-PN27

SEALMASTER
ERX-PN27

Ball Insert Bearing - Straight Bore, 1-11/16 in Bore Diam., 3.3465 in OD, 1.9375 in Width, Medium Duty, Set Screw Locking
Mi Item #02868424
MFR #ERX-PN27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-PN27

Ball Insert Bearing - Straight Bore, 1-11/16 in Bore Diam., 3.3465 in OD, 1.9375 in Width, Medium Duty, Set Screw Locking
Mi Item #02868424
MFR #ERX-PN27

Mfr description
ERX-PN27
  • With Seal Flinger
  • Synthetic Oil Food Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width  
    1.9375 in
  • Outer Ring Width  
    1.0938 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.9375 in
  • Weight
    2.31 lbs

Details

  • Bearing Material
    High Phosphorus Nickel Coated
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    711500
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    7901 lbf
  • Seal Type
    High Performance Seal
  • Series
    ER
  • UPC_NO
    662461339787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)