Specifications
Dimensions
- Bore Diameter1-15/16 in
- Bore Length2.0310 in
- Fillet Radius0.0620 in
- Inner Ring Width2.0310 in
- Misalignment AngleNone
- Outer Ring Width1.1250 in
- Outside Diameter3.5430 in
- Overall Width2.0310 in
- Precision RatingABEC 1
- Weight2.43 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS
- Cage TypeLand Riding Retainer
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Housing TypeInsert (ER Style)
- Insert Material52100 Bearing Steel, Phosphorus Nickel Coated
- Internal ClearanceStandard
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberERX-PN31
- Manufacturer Product Page
- Manufacturer Upc Number662461339824
- Max Operating Temperature220 °F
- Max Rpm1500 rpm
- Operating Temperature Range-20 to 220 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity7889 lbf
- Radial Static Load Capacity5216 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeTriple Lip Contact Seal
- SeriesERX-PN
- Type Of BearingBall
- UPC_NO662461339824
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)