Motion
ERX-PN35

SEALMASTER
ERX-PN35

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1875 in Width, Medium Duty, Set Screw Locking
MI ITEM #02868431
MFR #ERX-PN35
List Price$2,999.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-PN35

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1875 in Width, Medium Duty, Set Screw Locking
MI ITEM #02868431
MFR #ERX-PN35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,999.37/each for your price

Overview

Mfr description
ERX-PN35
  • With Seal Flinger
  • Synthetic Oil Food Grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.1875 in
  • Max Operating Temperature
    220 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    9752 lbf
  • Bearing Material
    High Phosphorus Nickel Coated
  • Cage Type
    Land Riding Retainer
  • Cage Material
    Brass
  • Finish Coating
    Nickel Plated
  • Seal Type
    High Performance Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ER
  • CAD Drawing
  • Manufacturer Catalog Number
    711511
  • Manufacturer Upc Number
    662461339855
  • UPC_NO
    662461339855
  • Weight
    3 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text