Overview
Mfr description
ERX-PN35T
- ER style bearing with high phosphorous electroless nickel plated 52100 steel and corrosion resistant snap ring for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway
- USDA H1 complaint food grade grease
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Internal ClearanceStandard
- Bearing TypeBall Bearing
- Overall Width2.2500 in
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceConcentric Collar
- Operating Temperature Range-20 to 220 °F
- Fillet Radius0.0800 in
- Radial Dynamic Load Capacity9752 lbs
- Radial Static Load Capacity6601 lbs
- Bearing Material52100 Bearing Steel
- Cage MaterialPPS
- Finish CoatingPhosphorus Nickel Coated
- Max Rpm1350 rpm
- Retainer TypeLand Riding Retainer
- Seal TypeTriple Lip Contact Seal
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesERX-PN-T
- Precision RatingABEC 1
- Misalignment AngleNone
- Housing TypeInsert (ER Style)
- Insert Material52100 Bearing Steel, Phosphorus Nickel Coated
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- CAD Drawing
- Manufacturer Catalog NumberERX-PN35T
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662461340141
- UPC_NO662461340141
- Weight3.88 lbs
- RelubricatableYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data