Specifications
Dimensions
- Bore Diameter1-11/16 in
- Fillet Radius0.0620 in
- Inner Ring Width1.9380 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Outer Ring Width1.0940 in
- Outside Diameter3.3470 in
- Overall Width1.9380 in
- Precision RatingABEC 1
- Weight2.20 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Housing TypeInsert Only
- Insert Material52100 Bearing Steel, Phosphorus Nickel Coated
- Internal ClearanceStandard
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog NumberPN-27
- Manufacturer Product Page
- Manufacturer Upc Number662461341797
- Max Operating Temperature220 °F
- Max Rpm1600 rpm
- Operating Temperature Range-20 to 220 °F
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity7889 lbf
- Radial Static Load Capacity5216 lbs
- RelubricatableYes
- Retainer TypeLand Riding Retainer
- Seal TypeTriple Lip Contact Seal
- SeriesPN
- Type Of BearingBall
- UPC_NO662461341797
Overview
Mfr description
PN-27
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease