Motion
1010 2/1 E SP

HUB CITY INC
1010 2/1 E SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Gear Type, 1010 Reducer Size, Single, 2:1 Ratio, Right Hand Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Shaft Output
Mi Item #02868506
MFR #1010 2/1 E SP
Price$19,090.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1010 2/1 E SP

Right Angle Spiral Bevel Gear Reducer - 1010 Series, Spiral Gear Type, 1010 Reducer Size, Single, 2:1 Ratio, Right Hand Output Direction, 2.0000 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Shaft Output
Mi Item #02868506
MFR #1010 2/1 E SP

Mfr description
0220-06333 1010 2/1 E SP
  • Rugged ductile iron housing provides maximum gear and bearing support
  • Rugged ductile iron housing provides maximum gear and bearing support
  • Tapered roller bearings for endurance and strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,090.46/each

Specifications

Dimensions

  • Housing Dimensions
    (L)15.75 x (H)9.5 x (W)13.5
  • Housing Height
    24.0000 in
  • Housing Length
    48.0000 in
  • Housing Width
    24.0000 in
  • Input Size
    2.0000 in
  • Manufacturer Reducer Size
    1010
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    8924 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    2.0000 in
  • Ratio
    2:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    24.0000 in
  • Shipping Dimensions Length
    48.0000 in
  • Shipping Dimensions Width
    24.0000 in
  • Weight
    195.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1010 2/1 E SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798009971
  • Max Input Horsepower
    123.9 hp @ 1750 rpm
  • Output Direction
    Right Hand
  • Output RPM
    875 rpm
  • Output Torque
    8924
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    1010
  • Style
    E
  • UPC_NO
    662798009971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)