Motion
SV3300-5W1U
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, Without Subplate
Mi Item #02868635
MFR #SV3300-5W1U
Price$152.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, Without Subplate
Mi Item #02868635
MFR #SV3300-5W1U

Mfr description
SV3300-5W1U 3 Position Closed Center
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.29/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)