Motion
BAS-18
Bearing Assembly Socket - Hardened Alloy Steel, 5.2810 in OD, 3.1250 in Shaft Ext Length, 3.5310 in Shaft Ext Clearance, 0.7500 in Drive Square
MI ITEM #02868674
MFR #BAS-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 5.2810 in OD, 3.1250 in Shaft Ext Length, 3.5310 in Shaft Ext Clearance, 0.7500 in Drive Square
MI ITEM #02868674
MFR #BAS-18

Mfr description
BAS18 SOCKET FOR LARGE NUT 3/4 DR
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.2810 in
  • Shaft Ext Length
    3.1250 in

Details

  • Drive Square
    0.7500 in
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Assembly Sockets
  • Shaft Ext Clearance
    3.5310 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)