Overview
Mfr description
G46-P2-02-X30 GAUGE
Specifications
- Gauge TypePressure Gauge
- Display Pressure Range0 to 2 MPa
- Display Outside Diameter
- Thread Connection1/4 BSPT
- Mounting TypeCenter Back Mount
- Scale Graduation0.2 MPa, 30 psi
- Weight80 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data