Motion
81561649

ARO CORP
81561649

Pro Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Cast Iron Center, 1 in ANSI/DIN Flange, 47.0 gpm Max Flow, 0.170 gal Avg Discplacement
MI ITEM #02868740
MFR #81561649
Your Price$2,248.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
81561649

Pro Series Non-Metallic Diaphragm Pump - Polypropylene Fluid Section, Cast Iron Center, 1 in ANSI/DIN Flange, 47.0 gpm Max Flow, 0.170 gal Avg Discplacement
MI ITEM #02868740
MFR #81561649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,248.23/each(List $2,623.35)

Overview

Mfr description
6661B3-311-C DIAPHRAGM PUMP
  • Robust construction with thick walled injection, molded fluid casings and cast iron or aluminum center sections to withstand tough industrial applications
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
  • Versatility - Multiple porting options for your application needs - Available in Flanged, Threaded, or 3 piece Manifold configurations
  • Environmentally Sound - Bolted construction for leak-free fluid handling
  • Serviceability - Easy access to ball checks and fluid caps for maintenance and repairs

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Manifold Construction
    3 Piece Manifold
  • Inlet Outlet Port Type
    ANSI/DIN Flange
  • Wetted Materials
    Polypropylene
  • Center Section Material
    Cast Iron
  • Ball Material
    Neoprene
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Neoprene
  • Average Displacement
    0.170 gal
  • Maximum Flow Rate
    47.0 gpm
  • Max Pressure
    120 psi
  • Air Inlet
    1/4 NPT
  • Max Solids
    1/8 in Dia.
  • Suction Lift
    Dry - 15.00 ft
  • Hardware Material
    Stainless Steel
  • Ratio
    1:1
  • Wet End Repair Kit
    637161-XX-C
  • Air End Repair Kit
    637118-C
  • Supporting Product Brochure
  • Description Keyword
    1 in ANSI/DIN Flange
  • Height
    16 in
  • Length
    8.17 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought