Motion
CF16FBUUR
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #02868774
MFR #CF16FBUUR
Price$305.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #02868774
MFR #CF16FBUUR

Mfr description
CF16FBUUR S.S. CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.88/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    35 mm
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    17 mm
  • Thread Size
    M16 x 1.5
  • Weight
    0.37 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557007842
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    9620 N
  • Radial Static Load Capacity
    14700 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557007842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)