Motion
4HTOF4
HT-Series Hydraulic Socket - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 5000 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02868819
MFR #4HTOF4
Price$83.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Socket - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 5000 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #02868819
MFR #4HTOF4

Mfr description
4HTOF4 QUICK DISCONNECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.76/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 16 SAE
  • Body Size
    1/2 in
  • Hex
    1.19 in
  • Length
    3.02 in
  • Weight
    0.890 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Hose Connection Type
    Female ORB
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)