Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType DP Dust Plug
- End 1 TypeMale Adapter
- End 2 TypeDust Plug
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNo Seal
Overview
Mfr description
G75-DP-SS