Motion
FNYBUFB12ALS

THOMSON (ALTRA)
FNYBUFB12ALS

Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: .750 in, Outside Diameter: 1.75 in, Overall Width: 2.060 in
Mi Item #02868955
MFR #FNYBUFB12ALS
Price$160.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB12ALS

Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: .750 in, Outside Diameter: 1.75 in, Overall Width: 2.060 in
Mi Item #02868955
MFR #FNYBUFB12ALS

Mfr description
FNYBUFB12-ALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.17/each

Specifications

Dimensions

  • Center Shaft Height
    22.61 mm
  • Outside Diameter
    1.75 in
  • Overall Length
    2.375 in
  • Overall Width
    2.060 in
  • Shaft Diameter
    .750 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Housing Type
    Flange
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mounting Type
    Flange
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flange Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner FB
  • Static Load Capacity
    8451.621 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)