Motion
762915
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
MI ITEM #02869100
MFR #762915
Your Price$1,544.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore
MI ITEM #02869100
MFR #762915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,544.75/each(List $1,853.70)

Overview

Mfr description
S-4671-M211

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    55 mm
  • Base To Bore Centerline
    2.7500 in
  • UPC_NO
    662461297322
  • Manufacturer Upc Number
    662461297322
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text