1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
120100 X 9 KW
Taper Lock Bushing - 120100 Series, 9 in Bore
MI ITEM #
02869141
MFR #
120100 X 9 KW
List Price
$9,561.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE 120100 X 9 KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
120100 X 9 KW
Taper Lock Bushing - 120100 Series, 9 in Bore
MI ITEM #
02869141
MFR #
120100 X 9 KW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9,561.47
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
120100 9" (117520)
Specifications
Bushing Size
120100
Bore Type
Finished Bore
Bore Diameter
9 in
Length Through Bore
10.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data