Motion
C5-31LSRRD-42
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Angle, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #02869274
MFR #C5-31LSRRD-42
Price$536.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Live Shaft Rubber Disc Return Idler - CEMA C Rating, 31 ° Angle, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #02869274
MFR #C5-31LSRRD-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$536.31/each

Specifications

Dimensions

  • Angle
    31 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    44-7/8 in
  • Overall Length
    54-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    44.88 in
  • Weight
    44.45 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    31 °
  • Idler Type
    Live Shaft Return Rubber Disc Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C5-31LSRRD-42 LS-RUBBER DISC RETURN IDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text