Motion
7701L
Leather Palm Glove - L or Size 9, Synthetic Leather, Black
MI ITEM #02869304
MFR #7701L
Price$18.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Synthetic Leather, Black
MI ITEM #02869304
MFR #7701L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.04/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.4 in
  • Weight
    0.187 lb

Details

  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description
    MECHPRO GLOVE, SPANDEX BACK L
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Mechpro
  • Thumb Style
    Wing

Overview

Mfr description
7701-L MECHANICS GLOVE
  • SYNTHETIC LEATHER PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought