Motion
7701M
Leather Palm Glove - M or Size 8, Synthetic Leather, Black
Mi Item #02869305
MFR #7701M
Price$20.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Synthetic Leather, Black
Mi Item #02869305
MFR #7701M

Mfr description
7701-MED MECHANICS GLOVE
  • SYNTHETIC LEATHER PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.76/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    10.6 in
  • Weight
    0.163 lb

Details

  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description
    MECHPRO GLOVE, SPANDEX BACK M
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Mechpro
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)