Motion
7701XL
Leather Palm Glove - XL or Size 10, Synthetic Leather, Unlined, Black
MI ITEM #02869307
MFR #7701XL
List Price$20.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Synthetic Leather, Unlined, Black
MI ITEM #02869307
MFR #7701XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.76/pr for your price

Overview

Mfr description
7701-XL MECHANICS GLOVE
  • SYNTHETIC LEATHER PALM

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Mechpro
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Length
    10.2 in
  • Description Keyword
    Unlined
  • Description
    MECHPRO GLOVE, SPANDEX BACK XL
  • Material
    Leather
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text