Motion
J000BR
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.006 to 0.016 in Range, 6 Blades
MI ITEM #02869311
MFR #J000BR
Price$9.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.006 to 0.016 in Range, 6 Blades
MI ITEM #02869311
MFR #J000BR

Mfr description
J000BR SET FEELER GAUGE 25 BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.07/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Width
    1/2 in
  • Thickness
    0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.014 in, 0.016 in

Details

  • Blade Material
    Brass
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.006 to 0.016 in
  • Number Of Blades
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)