Motion
J000D
Thickness & Feeler Gauge - Set, 1-3/4 in Blade Length, 0.013 to 0.04 in Range, 10 Blades
MI ITEM #02869313
MFR #J000D
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 1-3/4 in Blade Length, 0.013 to 0.04 in Range, 10 Blades
MI ITEM #02869313
MFR #J000D

Mfr description
J000D SET FEELER GA 10 BLADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Blade Length
    1-3/4 in
  • Blade Width
    1/4 in
  • Thickness
    0.013 in, 0.015 in, 0.017 in, 0.018 in, 0.02 in, 0.025 in, 0.03 in, 0.032 in, 0.035 in, 0.04 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.013 to 0.04 in
  • Number Of Blades
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)