Motion
EF8551G401AC120/60D

ASCO
EF8551G401AC120/60D

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position
MI ITEM #02869355
MFR #EF8551G401AC120/60D
Price$424.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8551G401AC120/60D

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position
MI ITEM #02869355
MFR #EF8551G401AC120/60D

Mfr description
EF8551G401AC120/60D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.00/each

Specifications

Dimensions

  • Orifice Diameter
    1/4 in
  • Overall Height
    111 mm
  • Overall Length
    165 mm
  • Overall Width
    45 mm
  • Port 1 Size/Type
    1/4 NPT
  • Weight
    2.32 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Compatible Fluid Type
    Air, Inert Gas
  • Flow Coefficient Cv Flow Factor Kv
    0.86 Cv
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    30 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    +30 to +150 (Air, Inert Gas) psi
  • Operating Temperature Range
    -40 to +125 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CSA, IEC 61508, UL
  • Valve Functionality
    2-Way, 2-Position

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)