Motion
CL-14-FW
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 3/4", Inner Diameter: 11/32"
MI ITEM #02869370
MFR #CL-14-FW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Outer Diameter: 3/4", Inner Diameter: 11/32"
MI ITEM #02869370
MFR #CL-14-FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-14-FW

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Outer Diameter
    3/4 in
  • Inner Diameter
    11/32 in
  • Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text