Motion
D-A54SDPC
Inline Reed DIN Tie Rod
MI ITEM #02869416
MFR #D-A54SDPC
Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Reed DIN Tie Rod
MI ITEM #02869416
MFR #D-A54SDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.27/each

Specifications

Dimensions

  • Maximum Load Current
    12.5 @ 200 V ac mA, 50 @ 24 V dc mA
  • Overall Height
    16 mm
  • Overall Length
    45 mm
  • Overall Width
    22 mm
  • Weight
    35 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    Circular Connector
  • Fluid Comp
    Air
  • Maximum Load Voltage
    200 V ac, 24 V dc
  • Mounting Type
    Tie-Rod
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IEC 947-5-2, IP67, JIS C 0920, JIS C 4524, JIS C 4525, NECA 0402
  • Switch Action
    Reed

Overview

Mfr description
D-A54SDPC SWITCH W/M12-4PIN (.5M)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought