Motion
1CA20HA0L24

THOMSON (ALTRA)
1CA20HA0L24

Single Continuous Support Rail - Open, (1) Ball Bushing Pillow Block, Twin Style, 1.250 in, Linear Guide Length: 24.000 in, Stroke Length: 16.500 in, Load Capacity: 3730 lbf
MI ITEM #02869599
MFR #1CA20HA0L24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1CA20HA0L24

Single Continuous Support Rail - Open, (1) Ball Bushing Pillow Block, Twin Style, 1.250 in, Linear Guide Length: 24.000 in, Stroke Length: 16.500 in, Load Capacity: 3730 lbf
MI ITEM #02869599
MFR #1CA20HA0L24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1CA20HA0L24 LINEAR SYSTEM
  • One Continuously Supported shaft Assembly (Inch) consisting of: One Twin, Open Type, Pillow Block& One SRA Continuous Shaft Support & One 60 Case® Shaft

Specifications

  • Assembly Type
    Single Continuous Support Rail
  • Type Of Bearing
    (1) Ball Bushing Pillow Block, Twin Style
  • Nominal Shaft Diameter
    1.250 in
  • Linear Guide Length
    24.000 in
  • Stroke
    16.500 in
  • Load Capacity
    3730 lbf
  • Bearing Material
    Steel Plastic
  • Support Material
    Aluminum
  • Operating Temperature Range
    Maximum of +185 °F
  • Closure Type
    Open
  • Carriage Bearing Block Overall Width
    4.000 in
  • Carriage Bearing Block Overall Len
    7.500 in
  • Bearing Series
    Ball Bushing
  • Resistance Features
    Corrosion Resistant
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text