Motion
ML8HP36
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1 – 11-1/2 NPTF, 3000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #02869610
MFR #ML8HP36
Your Price$568.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Stainless Steel Body Material, Two-Way Valve, 1 – 11-1/2 NPTF, 3000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #02869610
MFR #ML8HP36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$568.11/each(List $852.16)

Overview

Mfr description
ML8HP36 CPLNG, HK/FD45, FEMALE STAINLESS

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Coupling Connection Type
    Manual
  • Spillage
    0.57146 fl oz (US)
  • Flow Rate
    50.00 gpm
  • Hex
    1.75 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text