Motion
CM34D25NZ35B

LEESON ELECTRIC
CM34D25NZ35B

Right Angle Brushed Gearmotor - Right Angle Shaft, 20 :1 Ratio, 1/4 hp hp, 180 V, 125.0 rpm rpm, TENV, 34None Frame, Continuous Duty
MI ITEM #02869613
MFR #CM34D25NZ35B
Your Price$1,241.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM34D25NZ35B

Right Angle Brushed Gearmotor - Right Angle Shaft, 20 :1 Ratio, 1/4 hp hp, 180 V, 125.0 rpm rpm, TENV, 34None Frame, Continuous Duty
MI ITEM #02869613
MFR #CM34D25NZ35B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,241.77/each(List $1,552.22)

Overview

Mfr description
M1135064.00,1/4HP,34,125RPM,
  • Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
  • Precision machined aluminum gear housing
  • Lubrication is permanent with an oil bath
  • Gearbox has all ball bearings
  • Output shaft is field interchangeable from left hand to right hand style by reassembly
  • Double output shaft available as a factory option
  • Optional conduit box available

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • kW
    0.19 kW
  • Input Horsepower
    1/4 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    20 :1
  • Output RPM
    125.0 rpm
  • Full Load Torque
    90 in/lb
  • Full Load Current
    1.30 A
  • Frame Size
    34None
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    H
  • Standards Met
    CE,UL Recognized,CSA
  • Enclosure Abbreviation
    TENV
  • Service Factor
    1
  • Duty Condition Type
    Continuous Duty
  • Motor Length Less Shaft
    5.81 in
  • Mounting Type
    Special
  • Overall Length C Dimension
    12.64 in
  • Drive End Bearing Size
    6201
  • Opposite Drive End Bearing Size
    608
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reconn
  • Ambient Temperature Range
    40 °C
  • Weight
    16.00 lbs
  • 2D Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091784
  • UPC_NO
    691720091784
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text