Motion
3530
Electronic Grease Meter - Thread Size: 0.1250 in, Thread Type: NPTF, Color: Black, Voltage: 1.5 V
MI ITEM #02869673
MFR #3530
Price$548.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Grease Meter - Thread Size: 0.1250 in, Thread Type: NPTF, Color: Black, Voltage: 1.5 V
MI ITEM #02869673
MFR #3530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$548.14/each

Specifications

Dimensions

  • Operating Pressure
    10000 psi
  • Thread Size
    0.1250 in
  • Weight
    1.30 lbs

Details

  • Color
    Black
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPTF
  • UPC_NO
    098468341353
  • Voltage
    1.5 V

Overview

Mfr description
3530 GREASE METER, ENGLISH .2-5.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought