Motion
HPC-150
Flat Cam Follower - 150 mm Roller Dia, 76 mm Roller Width, 64 mm Stud Dia, 140 mm Stud Length, Sealed, Stainless Steel Material
MI ITEM #02869676
MFR #HPC-150
List Price$1,378.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 150 mm Roller Dia, 76 mm Roller Width, 64 mm Stud Dia, 140 mm Stud Length, Sealed, Stainless Steel Material
MI ITEM #02869676
MFR #HPC-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,378.27/each for your price

Overview

Mfr description
HPC-150 LOAD RUNNER

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    None
  • Radial Dynamic Load Capacity
    159430 lbf
  • Radial Static Load Capacity
    250880 lbf
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • UPC_NO
    622424950817
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text