Motion
SX0965LLU

NTN
SX0965LLU

Ball Insert Bearing - Cylindrical Bore, 45 mm Bore Diam., 117 mm OD, 40 mm Width, Medium Duty
MI ITEM #02869754
MFR #SX0965LLU
List Price$208.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0965LLU

Ball Insert Bearing - Cylindrical Bore, 45 mm Bore Diam., 117 mm OD, 40 mm Width, Medium Duty
MI ITEM #02869754
MFR #SX0965LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.44/each for your price

Overview

Mfr description
SX0965LLU BALL BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    40 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Material
    Nitrile Ribber
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Type
    Pressed
  • Cage Material
    Steel
  • Seal Type
    Contact
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359499285
  • UPC_NO
    4547359499285
  • Weight
    4.12 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text