Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Manufacturer Catalog Number2101018476
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- UPC_NO80067509952
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)