Motion
60TT140M

DODGE
60TT140M

Bearing Seal - 60 mm Bore, 046213 Material, Compatible Bore: 60 mm
Mi Item #02869925
MFR #60TT140M
Price$166.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60TT140M

Bearing Seal - 60 mm Bore, 046213 Material, Compatible Bore: 60 mm
Mi Item #02869925
MFR #60TT140M

Mfr description
046213 SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.70/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Compatible Bore Diameter
    60 mm

Details

  • Country of Origin
    US
  • Material
    046213
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475693092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)