Motion
6008LUZ/L627

NTN
6008LUZ/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #02869993
MFR #6008LUZ/L627
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6008LUZ/L627

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
MI ITEM #02869993
MFR #6008LUZ/L627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.41 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    JP
  • Description
    6008LUZ/L627 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 40 mm bore diameter, single seal & single shield closure, 68 mm outside diameter, and 15 mm overall width.
  • Manufacturer Catalog Number
    6008LUZ/L627
  • Manufacturer Upc Number
    4547359547863
  • Max Rpm
    6100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4180 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-G-3545C
  • UPC_NO
    4547359547863

Overview

Mfr description
6008LUZ/L627 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought