Motion
15248
Hex Key - 3/4 in Hex Size, Long L Shape, 286 mm Blade Length, Straight End, Alloy Steel
MI ITEM #02870041
MFR #15248
Price$28.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/4 in Hex Size, Long L Shape, 286 mm Blade Length, Straight End, Alloy Steel
MI ITEM #02870041
MFR #15248

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.14/each

Specifications

Dimensions

  • Blade Length
    286 mm
  • Hex Size  
    3/4 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
15248 HEX KEY 3/4 LONG ARM
  • High quality industrial
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought