Motion
NCDQ7B075-175D

SMC CORP OF AMERICA
NCDQ7B075-175D

Cylinder, DBL ACTING, AUTO-SW *LQA
MI ITEM #02870123
MFR #NCDQ7B075-175D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ7B075-175D

Cylinder, DBL ACTING, AUTO-SW *LQA
MI ITEM #02870123
MFR #NCDQ7B075-175D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Overall Length
    2-15/16 in
  • Port Size
    #10–32 UNF
  • Pull Force At 100 Psi
    36.5 lb
  • Push Force At 100 Psi
    44.2 lb
  • Rod Size
    #10-32
  • Rod Size / Thread
    #10-32 Female UNF
  • Stroke
    1-3/4 in

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    NCQ
  • Maximum Operating Pressure
    +200 psi
  • Mounting Type
    Basic
  • Operating Pressure Range
    Maximum of +200 psi
  • Operating Temperature Range
    -20 to +150 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCQ7

Overview

Mfr description
NCDQ7B075-175D CYL, DBL ACTING, AUTO-SW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought