Motion
CB34
Screw Conveyor Part - 5-1/2 in Length
MI ITEM #02870157
MFR #CB34
Your Price$26.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 5-1/2 in Length
MI ITEM #02870157
MFR #CB34

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.96/each(List $39.09)

Overview

Mfr description
CB34 COUPLING BOLT - GRADE 5

Specifications

  • Part Type
    Coupling Bolt
  • Overall Length
    5-1/2 in
  • Coupling Diameter
    3 in
  • Compatible Shaft Diameter
    4-1/2 in
  • Compatible Bore Diameter
    4-1/2 in
  • Material
    Grade 5 Carbon Steel
  • Bolt Hole Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text