Motion
10C14-10FJX45

GATES RUBBER CO
10C14-10FJX45

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #02870170
MFR #10C14-10FJX45
Price$84.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14-10FJX45

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #02870170
MFR #10C14-10FJX45

Mfr description
10C14-10FJX45 FITTING 7753-20535
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.94/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    7/8-14
  • End 2 Size
    0.5000 in
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    2.0800 in, 52.79 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.7800 in
  • SAE Size
    -10
  • Size
    0.8750 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.29 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C14
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37 °Swivel
  • End Gender
    Female
  • End Type 1
    FJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40175-1010
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053176384
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE J100 R14
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
  • UPC_NO
    072053176384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)