Motion
10C14-10FJX90

GATES RUBBER CO
10C14-10FJX90

Hose End - Steel Material, 1/2 in Hose ID
Mi Item #02870210
MFR #10C14-10FJX90
Price$93.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14-10FJX90

Hose End - Steel Material, 1/2 in Hose ID
Mi Item #02870210
MFR #10C14-10FJX90

Mfr description
10C14-10FJX90 FITTING 7753-20605
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.55/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • Hose Cut-Off Factor
    1.8100 in, 45.96 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.4700 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.31 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40179-1010
  • Manufacturer Upc Number
    072053176469
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Standards Met
    SAE 100R14
  • Swivel
    Yes
  • UPC_NO
    072053176469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)