Motion
F4B-DL-115-NL

DODGE
F4B-DL-115-NL

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #02870240
MFR #F4B-DL-115-NL
Price$289.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DL-115-NL

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange, Clamp Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
MI ITEM #02870240
MFR #F4B-DL-115-NL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$289.83/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    0.5625 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.01 in
  • Max Bolt Hole Spacing
    4.3800 in
  • Min Bolt Hole Spacing
    4.3800 in
  • Weight
    6.56 lbs

Details

  • Bearing Series
    210 Series
  • Bearing Type
    D-Lok Ball Bearing
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    056968
  • Maximum Speed
    4500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    No
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475317622

Overview

Mfr description
F4B-DL-115-NL 4-BOLT FLANGE 056968
  • Two types: standard duty DL and medium duty DLM
  • DualGuard seal – Comprised of single lip seal and rubberized flinger – standard on all DL/DLM ball bearings.
  • Snap in end covers available from stock for most popular housing designs.
  • Interchangeable mounting dimensions with most competitive products.
  • Concentric clamp collar locks the bearing to the shaft by tightening a single allen wrench cap screw.
  • Anti-rotation device prevents insert rotation associated with light or rotating loads/high-speed applications.
  • High-temperature option available to 400°F .
  • Plus or minus 2° static misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought