Motion
NCDGBA25-0250

SMC CORP OF AMERICA
NCDGBA25-0250

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #02870477
MFR #NCDGBA25-0250
List Price$60.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA25-0250

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #02870477
MFR #NCDGBA25-0250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.20/each for your price

Overview

Mfr description
NCDGBA25-0250 CYL
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    5/16-24 Male UNF
  • Cushion Type
    Air Cushion
  • Port Size
    #10–32 UNF
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +215 psi
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    6.42 in
  • Overall Width
    1.22 in
  • Body Material
    Aluminum
  • Magnet
    Built-in
  • Port Thread Standard
    UNF
  • Hardware Type
    Basic style
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    5/16-24 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text