Motion
AB-1002-B-6-FP-CNT

AMERICAN INDUSTRIAL HEAT
AB-1002-B-6-FP-CNT

Heat Exchanger - AB Series, 4 Pass, 5.13 in Shell Dia, 2.250 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Max Flow 48 gpm shell / 37.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #02870514
MFR #AB-1002-B-6-FP-CNT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AB-1002-B-6-FP-CNT

Heat Exchanger - AB Series, 4 Pass, 5.13 in Shell Dia, 2.250 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 1.000 Tube Side, Max Flow 48 gpm shell / 37.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Cast Iron Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #02870514
MFR #AB-1002-B-6-FP-CNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AB-1002-B6-FP-CNT HEAT EXC
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Specifications

  • Number Of Passes
    4
  • Series
    AB
  • Flow Rate - Shell Side
    48 gpm
  • Port Size - Shell Side
    NPT 1.500
  • Shell Diameter
    5.13 in
  • Port Size - Tube Side
    NPT 1.000
  • Flow Rate - Tube Side
    5.0 to 37.0 gpm
  • Baffle Spacing
    2.250 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    90/10 Copper Nickel
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Baffle Material
    Brass
  • Gasket Material
    Hypalon
  • Effective Tube Length
    23.55 in
  • Mounting Hole Spacing
    4.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.375 NPT
  • Overall Length
    23.55 in
  • Replacement Zinc Anode
    301-0004
  • Replacement In Out Bonnet Four Pass
    203-0005 Cast Iron
  • Replacement Return Bonnet
    203-0006 Cast Iron
  • Replacement Bonnet Gasket
    302-1003 Hypalon, 302-1013 Durlon
  • Replacement Foot Bracket
    203-0007
  • Weight
    54.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text