Motion
ASN28-290-148

ROLLON CORP
ASN28-290-148

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 148 mm, 290 mm Long
MI ITEM #02870527
MFR #ASN28-290-148
List Price$288.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ASN28-290-148

Telescopic Rail Cold Drawn - 28 mm Rail, Stroke: 148 mm, 290 mm Long
MI ITEM #02870527
MFR #ASN28-290-148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.00/each for your price

Overview

Mfr description
ASN28-290-148, SIZE 28 TELESCOPIC RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Style
    Telescopic Rail
  • Profile Type
    Cold Drawn
  • Rail Size
    28 mm
  • Stroke
    148 mm
  • Length
    290 mm
  • Moment Capacity
    132 N-m, 188 N-m, 39.6 N-m
  • Extension
    50 %
  • Slider Type
    Balls
  • Axial Static Load Capacity
    1354 N
  • Radial Static Load Capacity
    1934 N
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -30°C/+170 °C
  • Package Quantity
    1
  • Weight
    1.28876 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought