Motion
HMK2230

NTN
HMK2230

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 29 mm OD, 30 mm Width
MI ITEM #02870560
MFR #HMK2230
Price$21.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2230

Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 29 mm OD, 30 mm Width
MI ITEM #02870560
MFR #HMK2230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.8661 in
  • Outside Diameter  
    1.1417 in
  • Overall Width  
    1.1811 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.099 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK2230 Drawn Cup Needle Roller Bearing features a 0.8661 in bore diameter, open closure type, open ends drawn cup design, 1.1417 in outside diameter, 1.1811 in overall width, and 0.099 lbs weight, making it suitable for extended-load mechanical systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359074048
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359074048

Overview

Mfr description
HMK2230 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought