Motion
4LOC-4RFP
725004595 -
MI ITEM #02870572
MFR #4LOC-4RFP
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725004595 -
MI ITEM #02870572
MFR #4LOC-4RFP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.75/each

Specifications

Dimensions

  • End Size/Type
    4NPT
  • Hose Inside Diameter
    0.2500 in
  • Thread Size
    1/4-18 NPT
  • Weight
    0.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Female
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Upc Number
    029769144879
  • Material
    Brass
  • Thread Type
    FP
  • UPC_NO
    029769144879

Overview

Mfr description
4LOC-4RFP FITTING 7250-04595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought