Motion
8BS
7253-26835 Flange Kit -
Mi Item #02870580
MFR #8BS
Price$5.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7253-26835 Flange Kit -
Mi Item #02870580
MFR #8BS

Mfr description
8BS SLEEVE
  • Top-grade steel flange kits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.95/each

Specifications

Dimensions

  • End Size
    8
  • Weight
    0.011 lb

Details

  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    BS
  • Fitting Type
    Sleeve
  • Material
    Steel
  • UPC_NO
    072053150148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)