Motion
12C14-12FSX45

GATES RUBBER CO
12C14-12FSX45

Hose End - Steel Material, 5/8 in Hose ID
Mi Item #02870590
MFR #12C14-12FSX45
Price$106.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C14-12FSX45

Hose End - Steel Material, 5/8 in Hose ID
Mi Item #02870590
MFR #12C14-12FSX45

Mfr description
12C14-12FSX45 FITTING 7753-20645
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.08/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hex Body
    1.2500 in
  • Hex Size
    1.2500 in
  • Hose Cut-Off Factor
    3.1500 in, 80 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    3.9200 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    1-1/16-14
  • Thread Size 1
    1 1/16-14
  • Weight
    0.57 lbs
  • Width
    1.2500 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C14
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FSX
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40202-1212
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053176506
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    SAE100 R14
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Type
    C14 Coupling
  • UPC_NO
    072053176506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)